10 x 10 x 8 in. Hub Sewer Solvent Weld Reducing SDR 35 PVC Wye

Part #MUL040317  |  Manufacturer Part #040317

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Chemically resistant to acids and alkalis, normally diluted hydrocarbons have little or no effect
  • Easily handles aggressive soil conditions (sulfates, carbonates industrial effluents and acrid rain)
  • Highly resistant to abrasion
  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints. This eliminates underground water infiltration and exfiltration
  • The chemical resistance of SDR35 sewer fittings is exceptional. Acids, alkalis and normally diluted hydrocarbons have little or no effect. Aggressive soil conditions due to sulfates, carbonates, industrial effluents and acid rain are easily handled by SDR35 solvent weld sewer fittings
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems.
  • Corrosion resistant

Specifications

ASTM Specifications: [ASTM D-2729, ASTM D-3034]

Application: Sewer

CSA Certified: CSA B182.2

Clean Bagged: No

Diameter: 10 in

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 8 in

Fitting Sizes: 10 in x 10 in x 8 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35

Weight: 10.587