10 X 14 Plastic SIGN WARNING EAR Protector
10 X 14 Plastic SIGN WARNING EAR Protector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Appropriate for everyday marking needs
- Indicate potential, type and degree of a hazard that may lead to accidental injury or propagating damage
Specifications
- Color Finish Name:
- Orange, Black
- Height:
- 10 in
- Lettering:
- Warning Ear Protection Required
- Material:
- Plastic
- Type:
- AMPPE300VP
- Weight:
- .25 lb
- Width:
- 14 in