10 in. Red Rubber Bolt & Full Face Set Kit

You last purchased this on
 
Carson's Nut-Bolt & Tool

10 in. Red Rubber Bolt & Full Face Set Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carson's Nut-Bolt & Tool

10 in. Red Rubber Bolt & Full Face Set Kit

  • Fast #
  • Part #BGSRR150FF1810
  • Item #1292294
  • Manufacturer Part #12L1000FRF/150FP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
10 in
Fitting Type:
Kit
Flange Type:
Full Face
Material:
Red Rubber
Pressure Class:
150#
Strength Rating:
150
Thickness:
1/8 in