10 x 20 in. Trunk Straight Collar

Part #SHMTDSC2010  |  Manufacturer Part #DX331020

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rectangular start collar
  • Tabbed plenum side with slip and drive duct side
  • Galvanized steel, riveted construction
  • Slips attached

Documents

Specifications

Duct Shape: Rectangular

Height: 4 in

Length: 20 in

Material: Galvanized Steel

Type: SHMTDSC2010

Width: 10 in