10 x 24 in. 16 in. 26 ga Galvanized Steel Return Air Drop

Part #SHMRAB24102416  |  Item #3080639  |  Manufacturer Part #CA1224102416

Call for Pricing EACH

Length:

10 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Return air boot
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Gauge: 26

Height: 24 in

Length: 10 in

Material: Galvanized Steel

Width: 16 in