10 x 26 in. Trunk Straight Collar

Part #SHMTDSC2610  |  Item #3059560  |  Manufacturer Part #DX331026

Call for Pricing EACH

Height:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rectangular start collar
  • Tabbed plenum side with slip and drive duct side
  • Galvanized steel, riveted construction
  • Slips attached

Documents

Specifications

Duct Shape: Rectangular

Height: 4 in

Length: 26 in

Material: Galvanized Steel

Width: 10 in