10 x 3-1/2 in. Slip-On 150# Standard Carbon Steel Raised Face Weld Flange
10 x 3-1/2 in. Slip-On 150# Standard Carbon Steel Raised Face Weld Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Sizes:
- 10 in x 3-1/2 in
- Fitting Type:
- Reducing
- Flange Type:
- Raised Face, Slip On
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Schedule Class:
- Standard
- UL Listed:
- No