10 x 3/4 in. Self-Drill Hex Head Tek Screw

Part #SDTS10F

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 10 in

Material: Stainless Steel

Screw Head: Hex Head

Thread Size: 3/4 in