10 X 4 Ductile Iron 125# Flange P-401 Wye
Part #FYP410P | Item #1839755
Type:
FYP410PProduct Details
Specifications
End Connection 1: Flanged
End Connections: Flanged
Fitting Size 1: 10 in
Fitting Size 2: 4 in
Fitting Sizes: 10 in x 4 in
Material: Ductile Iron
Type: FYP410P