10 x 4 in. Medium Duty Pad

PAD40

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Also good on floors, stairways and baseboards
  • Cleans pots, pans and kitchen equipment
  • For most common cleaning jobs

SPECIFICATIONS

Color Finish
Blue
Length
10 in
Material
Synthetic Fiber
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday