10 x 4 in. Solvent Weld Sewer Plastic Saddle with Strap

You last purchased this on
 

10 x 4 in. Solvent Weld Sewer Plastic Saddle with Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 

10 x 4 in. Solvent Weld Sewer Plastic Saddle with Strap

  • Fast #
  • Part #MUL040055
  • Item #84476
  • Manufacturer Part #040055
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Joint Withstands 15 Psi Hydrostatic Pressure And A -10.8 Psi Vacuum Pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Reinforced To SDR26 Thickness At Key Locations, Such As Branches Of Tees And Wyes For Optimal Long-term Performance
  • Lightweight And Easy To Handle With The Patented Trench Tough Plus™ Locked-in Gasket Design, Manufactured To Allow For A High Degree Of Joint Deflection, Reducing The Risks Caused By Soil Settlement Or Shifting
  • Corrosion Resistant
  • Advanced Material Formulations Allow The Fitting To Resist Extreme Forces Without Losing Flexibility
  • Typically, Half The Weight Of Fabricated Fittings
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Leads The Industry In Crush-resistance And Able To Handle Extreme Loads Underground, Designed To Withstand The Rigors Of The Job Site, Exceeding Astm Impact Standards
  • Requires Certification

Specifications

Application:
Sanitary Drain, Drainage Systems
Clean Bagged:
No
End Connection 1:
Hub
End Connections:
Hub
Fits Pipe Size:
10 in
Fitting Size 1:
10 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
10 in x 4 in x 4 in
Fitting Type:
Saddle
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Product Type:
Saddle Tee, Strap
Schedule Class:
SDR 35
Tap Size:
4 in
Type:
Mul040055
Weight:
5-3/11 lb