10 x 4 x 4 in. 90 Degree Boot

Part #SHMCRD90B10PPINDJI  |  Manufacturer Part #RB304104FS61CR4

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 4 in

Duct Shape: Round to Rectangular

Length: 10 in

R value: R4

UL Listed: Yes

Width: 4 in