10 x 4 x 6 in. Straight Boot Galvanized Steel 26 ga

Part #SHMPH126S10PU6  |  Item #4040991  |  Manufacturer Part #8415.100406-6-26

Call for Pricing EACH

Diameter:

6 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Specifications

Diameter: 6 in

Gauge: 26

Length: 10 in

Material: Galvanized Steel

Width: 4 in