10 x 5 in. Weld Standard Carbon Steel Concentric Reducer

Part #GWCR10S

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9

Specifications

ASTM Specifications: ASTM A-234 WPB

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 5 in

Fitting Sizes: 10 in x 5 in

Fitting Type: Concentric

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Origin: Global

Schedule Class: Standard

UL Listed: No