10 x 5/8 in. Galvanized Hedge All Threaded Rod

Part #SGDATRE10

Rod Size In

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connections: Threaded

Length: 10 in

Material: Hot Dipped Galvanized Steel

Rod Size In : 5/8 in

Type: All Thread