10 x 6 in. Butt Weld Schedule 10 Eccentric 316L Stainless Steel Reducer

Part #IS16LWER10UE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-403 Grade WPW

Clean Bagged: No

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 6 in

Fitting Sizes: 10 in x 6 in

Fitting Type: Eccentric

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Schedule Class: 10

Type: IS16LWER10UE

UL Listed: No