10 x 6 in. Residential Supply Register in Silver Galvanized Steel

You last purchased this on
 

10 x 6 in. Residential Supply Register in Silver Galvanized Steel

This product requires certification to purchase.
You last purchased this on
 

10 x 6 in. Residential Supply Register in Silver Galvanized Steel

  • Fast #
  • Part #SHMODSH10UU
  • Item #3081044
  • Manufacturer Part #10X6X6-507-0D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Galvanized steel, riveted construction
  • Long throat to meet new high ceiling construction
  • Double oval stackhead
  • Manufacturer may vary based on your location
  • Services multiple registers
  • Requires Certification

Specifications

Application:
Residential
Coating:
Galvanized
Color Finish Name:
Silver
Diameter:
6 in
Height:
6 in
Material:
Steel
Width:
6 in