10 x 6 in. Schedule 80 Seamless Concentric 316L Stainless Steel Reducer

You last purchased this on
 

10 x 6 in. Schedule 80 Seamless Concentric 316L Stainless Steel Reducer

This product requires certification to purchase.
You last purchased this on
 

10 x 6 in. Schedule 80 Seamless Concentric 316L Stainless Steel Reducer

  • Fast #
  • Part #DS86LSCR10UE
  • Item #4413576
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
6 in
Fitting Sizes:
10 in x 6 in
Fitting Type:
Seamless, Concentric
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Schedule Class:
80
UL Listed:
No