10 x 6 in. Slip-On 600# Carbon Steel Flat Face Flange
Part #G600FFSOF10U | Item #4897364
Call for Pricing
EACH
(Pricing is for 10 in x 6 in)
All Sizes
Product Details
Specifications
End Connection 1: Slip
End Connection 2: Slip
End Connections: Slip
Fitting Size 1: 10 in
Fitting Size 2: 6 in
Fitting Sizes: 10 in x 6 in
Fitting Type: Reducing
Flange Type: [Flat Face, Slip On]
Material: Carbon Steel
Pressure Class: 600#