10 x 6 in. Solvent Weld x Hub Reducing and DWV DR 35 PVC Bushing

Part #MUL040899  |  Item #1585321  |  Manufacturer Part #040899

$ 242.20 EACH
(Pricing is for 10 in x 6 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 8 in x 4 in

    Part #MUL040897Item #84520Mfr. Part #040897

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 67.65 /EACH
    Added to your cart. View Cart
  • 10 in x 6 in

    Part #MUL040899Item #1585321Mfr. Part #040899

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 242.20 /EACH
    Added to your cart. View Cart
  • 10 in x 8 in

    Part #MUL040900Item #84517Mfr. Part #040900

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 267.41 /EACH
    Added to your cart. View Cart
  • 6 in x 4 in

    Part #MUL040939Item #84519Mfr. Part #040939

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.67 /EACH
    Added to your cart. View Cart
  • 8 in x 6 in

    Part #MUL040940Item #84521Mfr. Part #040940

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 68.96 /EACH
    Added to your cart. View Cart

Product Details

  • Fabricated
  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joints, this eliminates underground water infiltration and exfiltration
  • The chemical resistance of SDR35 sewer fittings is exceptional, acids, Alkalis and normally diluted hydrocarbons have little or no effect, aggressive soil conditions due to sulfates, carbonates, industrial effluents, and acid rain are easily handled by SDR35 solvent weld sewer fittings
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
  • Corrosion resistant

Specifications

ASTM Specifications: [ASTM D-2729, ASTM D-3034]

Application: [Sanitary Drain, Drainage Systems]

CSA Certified: [CSA B182.1, CSA B182.2]

Clean Bagged: No

End Connection 1: Solvent Weld

End Connection 2: Solvent Weld

End Connections: Solvent Weld

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 6 in

Fitting Sizes: 10 in x 6 in

Fitting Type: [Reducing, Sewer]

Material: Plastic

Material Type: PVC

Maximum Pressure: 15 psi

Maximum Temperature: 73

NSF Certified: Yes

Origin: Domestic

Schedule Class: SDR 35

Weight: 5-1/8