10 x 6 in. Threaded 150# Carbon Steel Flat Face Flange

Part #GFFTF10U

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 10 in

Fitting Size 2: 6 in

Fitting Sizes: 10 in x 6 in

Fitting Type: Reducing

Flange Type: Flat Face, Threaded

Material: Carbon Steel

Pressure Class: 150#