10 x 6 in. Weld Schedule 80 Carbon Steel Eccentric Reducer

Part #GW80ER10U  |  Manufacturer Part #GW80ER10U

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in x 4 in

    Part #GW80ER10PMfr. Part #GW80ER10P

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in x 6 in

    Part #GW80ER10UMfr. Part #GW80ER10U

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in x 8 in

    Part #GW80ER10XMfr. Part #GW80ER10X

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 10 in

    Part #GW80ER1210Mfr. Part #GW80ER1210

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 6 in

    Part #GW80ER12UMfr. Part #GW80ER12U

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 8 in

    Part #GW80ER12XMfr. Part #GW80ER12X

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 10 in

Fitting Size 2: 6 in

Fitting Sizes: 10 in x 6 in

Fitting Type: Eccentric

Material: Carbon Steel

Schedule Class: 80S