10 x 6 x 7 in. Duct Square-To-Round

You last purchased this on
 

10 x 6 x 7 in. Duct Square-To-Round

This product requires certification to purchase.
You last purchased this on
 

10 x 6 x 7 in. Duct Square-To-Round

  • Fast #
  • Part #SHMBBS2610UW
  • Item #4207725
  • Manufacturer Part #8451.100607-26
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
7 in
Duct Size:
10 in x 6 in x 7 in
Gauge (metal):
26 ga
Height:
4 in
Length:
10 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
6 in