10 x 6 x 8 in. Duct Square-To-Round

Part #SHMBBS2610UX  |  Manufacturer Part #8451.100608-26

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Diameter: 8 in

Duct Shape: Rectangular

Duct Size: 10 in x 6 in x 8 in

Gauge: 26

Height: 4 in

Length: 10 in

Material: Galvanized Steel

Width: 6 in