10 x 8 in. Flanged 125# Cast Iron Eccentric Reducer
10 x 8 in. Flanged 125# Cast Iron Eccentric Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 10 in x 8 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Material:
- Cast Iron
- Origin:
- Global
- Pressure Class:
- 125#