10 x 8 in. Flanged 125# Ductile Iron C110 Eccentric Full Body Reducer

FER10X

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI C104, ANSI C110, ANSI C111, ANSI C150, ANSI C151, ANSI C600, ANSI C900, ANSI C905
ASTM Specifications
ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05
AWWA Specifications
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600, AWWA C-900, AWWA C-905
Clean Bagged
No
Coating
Epoxy
Ductile Iron Class
C110
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Fitting Size 2
8 in
Fitting Type
Eccentric
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday