10 x 8 in. Flanged x Mechanical Joint Ductile Iron C110 Full Body Reducer (Less Accessories)

Part #FBFMRLA10X  |  Item #1306020  |  Manufacturer Part #067443

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in x 8 in

    Part #FBFMRLA10XItem #1306020Mfr. Part #067443

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 10 in

    Part #FBFMRLA1210Item #1135055Mfr. Part #067504

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 6 in

    Part #FBFMRLA12UItem #1784662Mfr. Part #067467

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in x 8 in

    Part #FBFMRLA12XItem #1132309Mfr. Part #067481

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #FBFMRLAPMItem #2253624Mfr. Part #067344

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 4 in

    Part #FBFMRLAUPItem #1306006Mfr. Part #067368

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in x 4 in

    Part #FBFMRLAXPItem #1306015

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in x 6 in

    Part #FBFMRLAXUItem #1306016

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: [ANSI C110, ANSI A21.10, ANSI B16.1, ANSI C104, ANSI A21.4, ANSI C111, ANSI A21.11]

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4, AWWA C-111, AWWA A-21.11]

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Mechanical Joint

End Connections: Flanged x Mechanical Joint

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 8 in

Fitting Sizes: 10 in x 8 in

Length: 12 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 125#

Thickness: 0.68 in

UL Listed: Yes