10 x 8 in. Mechanical Joint Zinc Plated Ductile Iron C153 Short Body Reducer

You last purchased this on
 

10 x 8 in. Mechanical Joint Zinc Plated Ductile Iron C153 Short Body Reducer

This product requires certification to purchase.
You last purchased this on
 

10 x 8 in. Mechanical Joint Zinc Plated Ductile Iron C153 Short Body Reducer

  • Fast #
  • Part #MJRLA10XZN
  • Item #7255481
  • Manufacturer Part #670610051431
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Zinc
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Size 2:
8 in
Fitting Sizes:
10 in x 8 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
UL Listed:
Yes