10 x 8 in. Socket Reducing Schedule 80 CPVC Coupling

Part #S829628C

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 2: Socket

End Connections: Socket

FM Approved: No

Fitting Size 2: 8 in

Fitting Type: Reducing

NSF Certified: No

Origin: Domestic