10 x 8 in. Weld Schedule 80 Carbon Steel Concentric Reducer

Part #GW80CR10X

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 10 in

Fitting Size 2: 8 in

Fitting Sizes: 10 in x 8 in

Fitting Type: Concentric

Material: Carbon Steel

Schedule Class: 80S