10 x 8 in. Weld Standard Long Radius Carbon Steel 90 Degree Elbow

Part #GW910X  |  Item #422766

$ 1,658.59 EACH
(Pricing is for 10 in x 8 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in x 8 in

    Part #GW910XItem #422766

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,658.59 /EACH
    Added to your cart. View Cart
  • 16 in x 8 in

    Part #GW916XItem #4897799

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9,975.91 /EACH
    Added to your cart. View Cart
  • 18 in x 16 in

    Part #GW91816Item #3485486

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #GW9MKItem #422763

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 186.45 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #GW9PKItem #1710814

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 318.87 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #GW9PMItem #251505

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 541.67 /EACH
    Added to your cart. View Cart
  • 6 in x 3 in

    Part #GW9UMItem #1119365

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 650.92 /EACH
    Added to your cart. View Cart
  • 6 in x 4 in

    Part #GW9UPItem #422764

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 409.46 /EACH
    Added to your cart. View Cart
  • 8 in x 6 in

    Part #GW9XUItem #422765

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,020.52 /EACH
    Added to your cart. View Cart

Product Details

  • Carbon Steel

Documents

Specifications

ASTM Specifications: ASTM A-234 WPB

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 10 in

Fitting Size 2: 8 in

Fitting Sizes: 10 in x 8 in

Fitting Type: Reducing

Material: Carbon Steel

Origin: Global

Schedule Class: Standard