10 X 8 N12 HDPE Fabricated Saddle Tee

Part #A1042AN  |  Item #1432888  |  Manufacturer Part #1042AN

Type:

A1042AN
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • N-12® Fabricated saddle tee
  • Fits 10" x 8" pipe size

Specifications

Fitting Size 1: 10 in

Fitting Size 2: 8 in

Material: Plastic

Material Type: HDPE

Type: A1042AN