10 X 8 X 6 Tee Wye 26 Gauge

Part #SHMTY2610XU  |  Manufacturer Part #5101.100806-26

Type:

SHMTY2610XU
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Gauge: 26

Inside Diameter: 10 in

Inside Diameter 2: 8 in

Inside Diameter 3: 6 in

Material: Galvanized Steel

Type: SHMTY2610XU