100 ft. SDR 11 IPS HDPE Pressure Pipe

PEI11A100

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2737
End Connection 1
IPS
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
160 psi
Pipe Tubing Size
3/4 in
Pressure Class
160#
Schedule Class
SDR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday