100 ft. SDR 9 CTS HDPE Pressure Pipe

PEC9A1004710

To see availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Blue
End Connection 1
CTS
End Connection 2
CTS
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
250 psi
Pipe Tubing Size
3/4 in
Pressure Class
250#
Schedule Class
SDR 9

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday