100 ft. SIDR 15 HDPE Pressure Pipe

PES15A100

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Corrosion resistant

SPECIFICATIONS

ASTM Specifications
ASTM D-2239
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
100 psi
Pipe Tubing Size
1-1/4 in
Schedule Class
SIDR 15

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday