100 ft. SIDR 7 IPS HDPE Pressure Pipe

PEIS7A100

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Corrosion resistant

SPECIFICATIONS

ASTM Specifications
ASTM D-2239
End Connection 1
IPS
End Connection 2
IPS
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
Pipe Tubing Size
1-1/4 in
Pressure Class
200#
Schedule Class
SIDR 7

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday