100 ft. Soft Refrigeration Tube

DRT100

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Copper Tubing Temper
Soft
Length
100 ft
NSF Certified
No
Pipe Tubing Size
1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday