1-1/2 in. x 100 ft. Plastic Pressure Pipe

You last purchased this on
 

1-1/2 in. x 100 ft. Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. x 100 ft. Plastic Pressure Pipe

  • Fast #
  • Part #PEU80J100
  • Item #2470709
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
FM Approved:
No
Fire Suppression System Rated:
No
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
PipeTubing Size:
1-1/2 in
Pressure - Maximum:
80 psi
Pressure Class:
80#
UL Listed:
No