100 ft. x 1-1/4 in. SDR 9 CTS HDPE Pressure Pipe

Part #PEC9AH1004710  |  Item #4396590  |  Manufacturer Part #PBJ12541010009

Length:

100 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Superior Slow Crack Growth (SCG) resistance
  • Excellent resistance to Rapid Crack Propagation (RCP)
  • High temperature/pressure performance
  • Increased toughness (especially at low temperatures)
  • Increased tensile strength and modulus
  • Enhanced fusion to MDPE and other HDPE pipe grades

Specifications

ASTM Specifications: ASTM D-2513

End Connection 1: CTS

End Connections: CTS

ISO Specifications: ISO 13477

Length: 100 ft

Material: Plastic

Material Type: HDPE

Pipe Tubing Size: 1-1/4 in

Pressure Class: 250#

Schedule Class: SDR 9