100 ft. x 1 in. 22 ga Hanger Strap

SHMHS22G100

Length

100 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 22-gauge, 1" width with holes
  • ASTM-A653 CS Type-B Galvanized Steel, G-30 coating, LFQ chemical treatment

SPECIFICATIONS

Gauge
22
Length
100 ft
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday