100 ft. x 1 in. 30 ga Hanger Strap

Part #SHMHS30G100  |  Item #3348309  |  Manufacturer Part #100130G

Call for Pricing EACH

Length:

100 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Galvanized sheet metal duct hanger strip

Specifications

Coating: Galvanized

Gauge: 30

Length: 100 ft

Width: 1 in