100 ft. x 1/2 in. HDPE Pressure Pipe
Part #PES115AD100 | Item #2465640
Length
Product Details
- Corrosion resistant
Documents
Specifications
ASTM Specifications: ASTM D-2239
End Connection 1: IPS
End Connection 2: IPS
End Connections: IPS
FM Approved: No
Fire Suppression System Rated: No
High Pressure: 125
Length: 100 ft
Material: Plastic
Material Type: HDPE
NSF Certified: No
Pipe Tubing Size: 1/2 in
Schedule Class: SIDR 11.5
UL Listed: No
Waterworks PVC Pipe Type: SIDR 11.5