1/2 in. x 100 ft. Plastic Pressure Pipe
1/2 in. x 100 ft. Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 100#