100 ft. x 2 in. IPS MDPE Pressure Gas Pipe

PEI11MK100

Length

100 ft

$0.0 per FOOT | Order in multiples of 100 FT.

QUANTITY
0.0

Enter quantity in multiples of 100

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Application
Gas
End Connection 1
IPS
Length
100 ft
Material
Plastic
Material Type
MDPE
Maximum Pressure
160 psi
Pipe Tubing Size
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday