100 ft. x 2 in. SDR 9 CTS HDPE Pressure Pipe

Part #PEC9ABLK1004710  |  Manufacturer Part #PEP20041010009

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in

    Part #PEC9ABLK1004710Mfr. Part #PEP20041010009

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Color Finish: Blue

End Connection 1: CTS

End Connection 2: CTS

Length: 100 ft

Material: Plastic

Material Type: HDPE

Maximum Pressure: 250 psi

Pipe Tubing Size: 2 in

Pressure Class: 250#

Schedule Class: SDR 9

Waterworks PVC Pipe Type: SDR 9