100 ft. x 2 in. SDR 9 CTS HDPE Pressure Pipe

Part #PEC9BK100  |  Manufacturer Part #PEP20041010009

Call for Pricing per FOOT
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #PEC9BF100Mfr. Part #PEP07541010009

    For additional assistance please call 888-222-1785.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1 in

    Part #PEC9BG100Mfr. Part #PEP10041010009

    For additional assistance please call 888-222-1785.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1-1/2 in

    Part #PEC9BJ100Mfr. Part #PEP15041010009

    For additional assistance please call 888-222-1785.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in

    Part #PEC9BK100Mfr. Part #PEP20041010009

    For additional assistance please call 888-222-1785.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Clear core
  • Lifetime warranty, product and replacement cost

Documents

Specifications

ASTM Specifications: [ASTM D-3350, ASTM D-1505, ASTM D-1238, ASTM D-638, ASTM D-2837, ASTM D-790, ASTM D-746, ASTM D-2239, ASTM D-2737, ASTM D-3035]

AWWA Specifications: AWWA C-901

Application: Water

Color Finish: Blue

Color Finish Category: Blues

End Connection 1: CTS

End Connection 2: CTS

End Connections: CTS

Fire Suppression System Rated: No

Inside Diameter: 1-653/1000 in

Length: 100 ft

Material: Plastic

Material Type: HDPE

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Outside Diameter: 2-1/8 in

Pipe Tubing Size: 2 in

Pressure Class: 250 psi

Schedule Class: SDR 9

Wall Thickness: 0.236 in

Waterworks PVC Pipe Type: SODR9