2 in. x 100 ft. SDR 9 Plastic Pressure Pipe

You last purchased this on
 

2 in. x 100 ft. SDR 9 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

2 in. x 100 ft. SDR 9 Plastic Pressure Pipe

  • Fast #
  • Part #PEC9GRNK100
  • Item #2465373
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 100 – for example, 100, 200, 300, and so on.
Order in multiples of 100
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • UV Protected for outdoor storage and to prevent sunlight deterioration
  • Consecutive footage marks every 2'
  • Long seamless coil lengths ensures a leak free system
  • Permanent indent printing
  • Requires Certification

Specifications

ASTM:
ASTM D-2737
AWWA:
AWWA C-893
Application:
Water Supply
Color Finish Category:
Greens
Color Finish Name:
Green
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
2 in
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 9
Wall Thickness:
0.236 in