2 in. x 100 ft. IPS SIDR 19 HDPE Pipe

You last purchased this on
 

2 in. x 100 ft. IPS SIDR 19 HDPE Pipe

  • Fast #
  • Part #PES19AK100
  • Item #2465680
4.8 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

2 in. x 100 ft. IPS SIDR 19 HDPE Pipe

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
IAPMO Listed -:
No
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
PipeTubing Size:
2 in
Pressure Class:
80#
Schedule Class:
SDR 19
UL Listed:
No