3/16 in. x 100 ft. Copper Refrigeration Tubing

You last purchased this on
 

3/16 in. x 100 ft. Copper Refrigeration Tubing

This product requires certification to purchase.
You last purchased this on
 

3/16 in. x 100 ft. Copper Refrigeration Tubing

  • Fast #
  • Part #DRT316100
  • Item #7183064
  • Manufacturer Part #DRT316100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Copper Tubing Temper:
Soft
Diameter - Outside:
3/16 in
Length:
100 ft
Material:
Copper
NSF Certified:
No